LED13T8L48DIM841 - SYL

LED13T8L48DIM841 - 13W Led T8 48" 41K FRST GLS

Ledvance LLC

  • $15.50 (for 1 Each)
  • $15.50 (1 Each)
  • $387.50 (25 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED13T8L48DIM841
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    LED14T8/L48/DIM/841/SUB/G8/75510
    Description
    13W Led T8 48" 41K FRST GLS
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    046135755101 / 00046135755101
    Weight per unit
    0.5608 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $15.50 (1 Each)
    Standard Packaging
    $387.50 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    19 Each
    Resources
    Images
     
     
    LED13T8L48DIM841 - Large Image
     
    LED13T8L48DIM841 - Small Image
    Other Links
     
     
    LED13T8L48DIM841 - Other
     
    LED13T8L48DIM841 - Other
    Attachments
     
     
    LED13T8L48DIM841 - Specification Sheet
    Tech Bulletins
     
     
    LED13T8L48DIM841 - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    13 W
    Lamp Type
    LED T8
    Shape
    T8
    Material, Color, and Finish
    color rendering index (cri)
    82 K
    color temperature
    4100 LBS
    Style
    Tube, double-ended
    Dimensions and Weight
    Size
    1 In
    Descriptions
    Description
    13W LED T8 48" 41K FRST GLS
    Product Type
    LED13T8L48DIM841SUBG8 25/CS 1/Sku
    Additional Information
    average life
    60000 HR
    Base
    Medium Bipin
    dimmable
    Yes Yes/No
    Manufacturer Information
    Manufacturers Part Number
    LED14T8/L48/DIM/841/SUB/G8/755
    LED14T8/L48/DIM/841/SUB/G8/75510
    Brand
    Ledvance LLC
    Sylvania (Usc)
    sub brand
    SubstiTUBE
    GTIN
    00046135755101
    UPC
    046135755101
    Taxonomies, Classifications, and Categories
    Category Description
    LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
    Packaging
    Weight per each
    0.5608
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    standard
    cULus
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    19 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED13T8L48DIM841

    Type in the slang term you'd like to suggest.

* All prices subject to change.