LED14PAR38DIM830 - 14W Led PAR38 30K 82CRI 1050LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14PAR38DIM830
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED14PAR38/DIM/830/FL40/GL1/W/
Description
14W Led PAR38 30K 82CRI 1050LM
OBS74034 Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135740343 / 00046135740343
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED14PAR38DIM830 - Small Image
 
LED14PAR38DIM830 - Large Image
Attachments
 
 
LED14PAR38DIM830 - Specification Sheet
Other Links
 
 
LED14PAR38DIM830 - Other
 
LED14PAR38DIM830 - Other
Tech Bulletins
 
 
LED14PAR38DIM830 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
64880
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PAR38
Material, Color, and Finish
color temperature
3000 per Pack
color rendering index (cri)
82 W
Style
PAR38-shape
Color
WHITE GLOSS
Dimensions and Weight
Size
4.76 IN
Descriptions
Description
14W LED PAR38 30K 82CRI 1050LM
Product Type
LED14PAR38DIM830FL40GL1W 6/CS 1/Sku
extra long description
SYL LED14PAR38/DIM/830/FL40/GL1/W/7
Long Description
OBS74034 LED PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 3000K, 25000 life
Additional Information
lumens
1,050 Lumens
average life
25000 HR
beam angle
40 W
Base
Medium
dimmable
Yes Yes/No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED14PAR38/DIM/830/FL40/GL1/W/
sub brand
Ultra
GTIN
00046135740343
UPC
046135740343
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat