LED17T8L48841BF - *Delisted* 17W Led T8 48" 41K DBL 120-277V

Sylvania

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)
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
LED17T8L48841BF
Manufacturer
Sylvania
Manufacturer's Part Number
LED17T8/L48/FG/841/BF/75026
Description
*Delisted* 17W Led T8 48" 41K DBL 120-277V
OBSL48/FG/841/BFG2 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100K CCT, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750267 / 00046135750267
Weight per unit
0.6712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Resources
Images
 
 
LED17T8L48841BF - Large Image
 
LED17T8L48841BF - Small Image
 
LED17T8L48841BF - Large Image
Attachments
 
 
LED17T8L48841BF - Specification Sheet
Other Links
 
 
LED17T8L48841BF - Other
 
LED17T8L48841BF - Other
Tech Bulletins
 
 
LED17T8L48841BF - Tech Bulletin
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
120 to 277 v
Material
Glass
Shape
T8
Lamp Type
LED T8
Wattage
17.00
Material, Color, and Finish
Color Rendering Index
82
color temperature
4100 k
Finish
Frosted
Base Type
G13
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Diameter
1.02 in
Length
48 in
Size
1.02
Descriptions
Description
17W LED T8 48" 41K DBL 120-277V
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 4100K, 2200 lm, 17W, 48", Double End
extra long description
SYL LED17T8/L48/FG/841/BF/75026 LED
Long Description
OBSL48/FG/841/BFG2 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100K CCT, 50000 life
Additional Information
beam angle
220 °
Brightness (Lumens)
2200 lm
Wiring Type
Double End
Standards Met
UL Listed;DLC Approved
package quantity
25 CA;1 PK
Voltage
120.00 - 277.00 V
lumens
2,200
average life
50000
Base
G13
Manufacturer Information
Brand
SYLVANIA
sub brand
LEDlescent(TM)
Manufacturers Part Number
LED17T8/L48/FG/841/BF/75026
GTIN
00046135750267
UPC
046135750267
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.6712
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat