LED17T8L48FGIS85 - SYL

Also in stock

LED15ET8850V6P - 15W Led T8 48" 50K Glass 1800LM 36, 000HRS - Ge By Current Lamps
$11.29Per Each

Ge By Current Lamps
15W Led T8 48" 50K Glass 1800LM 36, 000HRS


View or Compare

LED17T8L48FGIS85 - 17W Led T8 48" 50K Glass

Ledvance LLC

  • $8.97 (for 1 Each)
  • $8.97 (1 Each)
  • $89.70 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED17T8L48FGIS85
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    LED17T8/L48/FG/IS/850/SUB/G8/40099
    Description
    17W Led T8 48" 50K Glass
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    046135400995 / 00046135400995
    Weight per unit
    0.609 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $8.97 (1 Each)
    Standard Packaging
    $89.70 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2,255 Each
    Resources
    Other Links
     
     
    LED17T8L48FGIS85 - Other
     
    LED17T8L48FGIS85 - Other
    Images
     
     
    LED17T8L48FGIS85 - Small Image
     
    LED17T8L48FGIS85 - Large Image
    Attachments
     
     
    LED17T8L48FGIS85 - Specification Sheet
    Tech Bulletins
     
     
    LED17T8L48FGIS85 - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    17 W
    Lamp Type
    LED T8 VALUE INSTANT START ONL
    Shape
    T8
    Material, Color, and Finish
    color rendering index (cri)
    82 W
    color temperature
    5000 V
    Style
    Tube, double-ended
    Dimensions and Weight
    Size
    1.02 IN
    Descriptions
    Description
    17W LED T8 48" 50K GLASS
    Product Type
    LED17T8L48FGIS850SUBG8 10/CS 1/Sku
    Additional Information
    average life
    36000 HR
    Base
    G13
    dimmable
    No
    Manufacturer Information
    Brand
    Ledvance LLC
    Sylvania (Usc)
    Manufacturers Part Number
    LED17T8/L48/FG/IS/850/SUB/G8/4
    LED17T8/L48/FG/IS/850/SUB/G8/40099
    sub brand
    SubstiTUBE
    GTIN
    00046135400995
    UPC
    046135400995
    Taxonomies, Classifications, and Categories
    Category Description
    LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
    Packaging
    Weight per each
    0.609
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    standard
    FCC
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    18 Alexandria
    View Store
    1,987 Springdale
    View Store
    89 West Wichita

    A-L

    Location Stock Available
    View Store
    21 Bentonville
    View Store
    17 Fayetteville

    M-Z

    Location Stock Available
    View Store
    2 Plano
    View Store
    41 Rogers
    View Store
    50 Siloam Springs
    View Store
    30 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED17T8L48FGIS85

    Type in the slang term you'd like to suggest.

* All prices subject to change.