LED8.5A19F83010Y - 8.5W Led A19 30K 800LM

Sylvania

  • $2.24 (Each)
  • $2.24 (Each)

  • $13.44 (Per 6)
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
LED8.5A19F83010Y
Manufacturer
Sylvania
Manufacturer's Part Number
LED8.5A19F83010YVRP/74733
Description
8.5W Led A19 30K 800LM
Led A19, 8.5W 80CRI, 800 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135747335 / 00046135747335
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.24 (Each)
Standard Packaging
$13.44 (Per 6)
Resources
Images
 
 
LED8.5A19F83010Y - Large Image
 
Small Image - Small Image
 
LED8.5A19F83010Y - Small Image
Attachments
 
 
LED8.5A19F83010Y - Specification Sheet
Other Links
 
 
LED8.5A19F83010Y - Other
 
LED8.5A19F83010Y - Other
Tech Bulletins
 
 
LED8.5A19F83010Y - Tech Bulletin
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
120.00
Wattage
8.50
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Description
8.5W LED A19 30K 800LM
extra long description
SYL LED8.5A19F83010YVRP/74733 LED8.
Long Description
LED A19, 8.5W 80CRI, 800 Lumen, 3000K, 11000 life
Product Type
LED8.5A19F83010YVRP 6/CS 1/Sku
Additional Information
average life
11000
Voltage
120.00 V
lumens
800
Base
E26 Medium
Manufacturer Information
sub brand
10YV
Brand
SYLVANIA
Manufacturers Part Number
LED8.5A19F83010YVRP/74733
GTIN
00046135747335
UPC
046135747335
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.2133
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat