LED8.5A19F85010Y - SYL

LED8.5A19F85010Y - 8.5W Led A19 50K 80cri

Ledvance LLC

  • $4.19 (for 1 Each)
  • $4.19 (1 Each)
  • $25.14 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED8.5A19F85010Y
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    LED8.5A19F85010YVRP/79281
    Description
    8.5W Led A19 50K 80cri
    A19 Led Lamp, 80, 5000 K, 800 LM Brightness (Lumens), 8.5 W, 120 V, Frosted, Glass Material, 11000 H Average Life, E26 Medium Base, Non Dimmable, 2.36 In Diameter, 4.33 In Length, 0.5 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.205 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Led A-Line A Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Led A-Line Shape Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/EAN/GTIN
    046135792816 / 4058118015900 / 00046135792816
    Weight per unit
    0.205 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.19 (1 Each)
    Standard Packaging
    $25.14 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    704 Each
    Resources
    Tech Bulletins
     
     
    LED8.5A19F85010Y - Tech Bulletin
    Images
     
     
    LED8.5A19F85010Y - Small Image
     
    LED8.5A19F85010Y - Large Image
     
    LED8.5A19F85010Y - Large Image
    Other Links
     
     
    LED8.5A19F85010Y - Other
     
    LED8.5A19F85010Y - Other
    Attachments
     
     
    LED8.5A19F85010Y - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Glass
    Shape
    A19
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    LED A19
    Wattage
    PACKAGING QUANTITY 25 PIECES PER CARTON
    Material, Color, and Finish
    Color Rendering Index
    80
    color temperature
    5000 K
    5000 V
    Finish
    Frosted
    Base Type
    E26 Medium
    color rendering index (cri)
    80 WTT
    Style
    A-shape
    Dimensions and Weight
    Diameter
    2.36 in
    Length
    4.33 in
    Size
    2.36 in
    Descriptions
    Description
    8.5W LED A19 50K 80CRI
    Product Type
    A19 LED Lamp
    LED8.5A19F85010YVRP 6/CS 1/Sku
    Long Description
    A19 LED Lamp, 80, 5000 K, 800 lm Brightness (Lumens), 8.5 W, 120 V, Frosted, Glass Material, 11000 h Average Life, E26 Medium Base, Non Dimmable, 2.36 in Diameter, 4.33 in Length, 0.5 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.205 lb
    Short Description
    A19 LED Lamp, 5000K, 8.5W, 120V
    Additional Information
    Brightness (Lumens)
    800 lm
    average life
    11000 h
    11000 HR
    Power Factor
    0.5
    Minimum Operating Temperature
    -4 °F
    Maximum Operating Temperature
    +113 °F
    Standards Met
    cETLus Listed
    package quantity
    6 CA;1 PK
    lumens
    800 W
    Base
    E26 Medium
    dimmable
    No
    Manufacturer Information
    Brand
    Sylvania-Ledvance
    Ledvance LLC
    Sylvania (Usc)
    Manufacturers Part Number
    LED8.5A19F85010YVRP79281
    LED8.5A19F85010YVRP/79281
    sub brand
    LED
    GTIN
    00046135792816
    UPC
    046135792816
    Taxonomies, Classifications, and Categories
    Category Description
    LED A-LINE SHAPE LAMPS
    Packaging
    Weight
    0.205 lb
    Weight per each
    0.205
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Downlight;Pendant Fixture;Table Lamp;Wall Sconce
    standard
    cETLus
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Alexandria
    View Store
    369 Springdale
    View Store
    24 Texarkana
    View Store
    80 West Wichita

    A-L

    Location Stock Available
    View Store
    2 Bentonville
    View Store
    14 Fayetteville
    View Store
    7 Hutchinson
    View Store
    96 Lafayette

    M-Z

    Location Stock Available
    View Store
    9 Pineville
    View Store
    40 Rogers
    View Store
    12 Vidalia
    View Store
    48 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED8.5A19F85010Y

    Type in the slang term you'd like to suggest.

* All prices subject to change.