M1000MULTIKIT - SYL

M1000MULTIKIT - Ballast MH M1000/Multi Kit

Osram

  • $261.93 (for 1 Each)
  • $261.93 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    M1000MULTIKIT
    Manufacturer
    Osram
    Manufacturer's Part Number
    M1000/MULTI-KIT/47744
    Description
    Ballast MH M1000/Multi Kit
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Magnetic Hid Ballasts  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39111801 - Lamp ballasts
    UPC/GTIN
    046135477447 / 00046135477447
    Weight per unit
    22.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $261.93 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    M1000MULTIKIT - Large Image
     
    M1000MULTIKIT - Small Image
     
    M1000MULTIKIT - Large Image
    Attachments
     
     
    M1000MULTIKIT - Specification Sheet
    Tech Bulletins
     
     
    M1000MULTIKIT - Tech Bulletin
    Other Links
     
     
    M1000MULTIKIT - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 W
    Wattage
    1,000 W
    Voltage Rating
    120/208/240/277 VAC
    amperage rating
    3.9/4.5/5.2/9 A
    Lamp Type
    Metal Halide/M47
    Dimensions and Weight
    Height
    7.108 in
    Width
    7.1 W
    Length
    9.4 in
    Descriptions
    Description
    BALLAST MH M1000/MULTI KIT
    Product Type
    M1000MULTIKIT 1/CS 1/Sku
    Special Features
    Multi Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 1080 WAT, Open Circuit Voltage 421 V, Ground Ballast Core
    Additional Information
    Minimum Starting Temperature
    -22 F
    total harmonic distortion
    <20 PCT
    Ballast Factor
    1 W
    Power Factor
    78598846579
    ANSI Code
    M47, H36
    start type
    OCV
    Manufacturer Information
    Brand
    OSRAM
    Manufacturers Part Number
    M1000/MULTI-KIT/47744
    sub brand
    METALARC
    GTIN
    00046135477447
    UPC
    046135477447
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID Ballast
    Packaging
    Weight per each
    22.01
    Carton
    1
    Uses, Certifications, and Standards
    standard
    M47
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for M1000MULTIKIT

    Type in the slang term you'd like to suggest.

* All prices subject to change.