M150SSUED28 - SYL

M150SSUED28 - 150W MH Mog Base 4000K

Sylvania

  • $53.48 (for 1 Each)
  • $53.48 (1 Each)
  • $320.88 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    M150SSUED28
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    M150/SS/U/ED28/64040
    Description
    150W MH Mog Base 4000K
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Metal Halide
    UNSPSC
    39101614 - Metal halide lamp HID
    UPC/GTIN
    046135640407 / 00046135640407
    Weight per unit
    0.5783 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $53.48 (1 Each)
    Carton
    $53.48 (1 Each)
    Standard Packaging
    $320.88 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    20 Each
    Resources
    Images
     
     
    M150SSUED28 - Large Image
     
    M150SSUED28 - Small Image
     
    M150SSUED28 - Large Image
    Other Links
     
     
    M150SSUED28 - Other
     
    M150SSUED28 - Other
    Attachments
     
     
    M150SSUED28 - Specification Sheet
    Tech Bulletins
     
     
    M150SSUED28 - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    110 WTT
    Wattage
    150 W
    Shape
    ED28
    Material, Color, and Finish
    color temperature
    4000 SQ-FT
    color rendering index (cri)
    65 W
    Finish
    Clear
    Color
    GREEN
    Descriptions
    Description
    150W MH MOG BASE 4000K
    Product Type
    M150SSUED28 6/CS 1/Sku
    Additional Information
    average life
    7500 LBS
    Base
    E39 Mogul
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Manufacturers Part Number
    M150/SS/U/ED28/64040
    sub brand
    METALARC
    GTIN
    00046135640407
    UPC
    046135640407
    Taxonomies, Classifications, and Categories
    Category Description
    METAL HALIDE
    Type
    METAL HALIDE
    Packaging
    Weight per each
    0.5783
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    20 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for M150SSUED28

    Type in the slang term you'd like to suggest.

* All prices subject to change.