We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
M175U - SYL

Also in stock

MVR175U - 175W ED28 Metal Halide Clear Mogul Base Lamp - G.E. Lighting (Lampblst)
$27.97Per Each

G.E. Lighting (Lampblst)
175W ED28 Metal Halide Clear Mogul Base Lamp


View or Compare

M175U - 175W BT28 Metal Halide Clear Mogul Base Lamp

Osram Sylvania

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    M175U
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    M175/U
    Description
    175W BT28 Metal Halide Clear Mogul Base Lamp
    Lamp, Metal Halide; 175 W; Shape Designation BT28; Mogul Base; Clear; Ansi Code/Ballast M57KA; Initial Intensity 14400 Vertical/12800 Horizontal/10300 Horizontal Lumen; Color Rendering Index 65; Color Temperature 4200 K; Operating Position Universal
    Slang Terms

    Suggest a New Term
    Categories
    Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Metal Halide
    UNSPSC
    -
    UPC/EAN/GTIN
    046135644719
    Weight per unit
    3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $87.50 (1 Each)
    Standard Packaging
    $525.00 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    7 Each
    Resources
    Attachments
     
     
    M175U - Specification Sheet
    Specifications Sheets
     
     
    M175U - Specification Sheet
    Images
     
     
    M175U - Large Image
     
    M175U - Small Image
     
    M175U - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Initial Intensity
    14400 VERTICAL/12800 HORIZONTAL/10300 HORIZONTAL LUMEN
    Wattage
    175 W
    Material, Color, and Finish
    Color Temperature in Kelvin
    4200
    Color Rendering Index
    65
    Base Type
    MOGUL
    Color
    CLEAR
    Dimensions and Weight
    Overall Length
    8-5/16 INCH
    Descriptions
    Long Description
    LAMP, METAL HALIDE; 175 W; SHAPE DESIGNATION BT28; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M57KA; INITIAL INTENSITY 14400 VERTICAL/12800 HORIZONTAL/10300 HORIZONTAL LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4200 K; OPERATING POSITION UNIVERSAL
    Product Type
    Metal Halide Lamp
    Description
    175W BT28 METAL HALIDE CLEAR MOGUL BASE LAMP
    Commodity Description
    Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
    Additional Information
    LIGHT CENTER LENGTH 5 INCH; MEAN LUMENS 10300 (HORIZONTAL), 12000 (VERTICAL)
    Additional Information
    ANSI Code/Ballast
    M57KA
    Operating Position
    UNIVERSAL
    Manufacturer Information
    Brand
    OSRAM SYLVANIA
    OSRAM SYLVANIA INC.
    Standard Metalarc
    Manufacturers Part Number
    M175/U
    Taxonomies, Classifications, and Categories
    Category Description
    METAL HALIDE
    Type
    METAL HALIDE
    Packaging
    Standard Package
    6
    Weight per each
    3
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    GENERAL LIGHTING
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    Leesville 1

    M-Z

    Location Stock Available
    Natchitoches 3
    Sulphur 3


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for M175U

    Type in the slang term you'd like to suggest.

* All prices subject to change.