We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
M250PSU - SYL

M250PSU - 250W Pulse Start Lamp

Osram Sylvania

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    M250PSU
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    M250/PS/U
    Description
    250W Pulse Start Lamp
    Metal Halide Lamp, Metal Halide; 250 W; Shape Designation BT28; E39 Mogul Base; Clear Color; Ansi Code/Ballast M153/E; Initial Intensity 18000 Lumen (Horizontal), 21000 Lumen (Vertical); Color Rendering Index 65; Color Temperature 3800 K
    Slang Terms

    Suggest a New Term
    Categories
    Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Metal Halide
    UNSPSC
    -
    UPC/EAN/GTIN
    046135643200
    Weight per unit
    0.58 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $43.83 (1 Each)
    Standard Packaging
    $262.98 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    11 Each
    Resources
    Images
     
     
    M250PSU - Large Image
     
    M250PSU - Small Image
     
    M250PSU - Small Image
    Specifications Sheets
     
     
    M250PSU - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Initial Intensity
    18000 LUMEN (HORIZONTAL), 21000 LUMEN (VERTICAL)
    Wattage
    250 W
    Material, Color, and Finish
    Color Temperature in Kelvin
    3800
    Color Rendering Index
    65
    Color
    CLEAR
    Base Type
    E39 MOGUL
    Dimensions and Weight
    Overall Length
    8.98 INCH
    Descriptions
    Long Description
    METAL HALIDE LAMP, METAL HALIDE; 250 W; SHAPE DESIGNATION BT28; E39 MOGUL BASE; CLEAR COLOR; ANSI CODE/BALLAST M153/E; INITIAL INTENSITY 18000 LUMEN (HORIZONTAL), 21000 LUMEN (VERTICAL); COLOR RENDERING INDEX 65; COLOR TEMPERATURE 3800 K
    Product Type
    Metal Halide Lamp
    Description
    250W PULSE START LAMP
    Commodity Description
    MERCURY VAPOR & QUARTZ LAMPS
    Additional Information
    Overall Length in inch
    8.98
    ANSI Code/Ballast
    M153/E
    Operating Position
    UNIVERSAL
    Manufacturer Information
    Brand
    OSRAM SYLVANIA INC.
    OSRAM SYLVANIA
    OSRAM SYLVANIA LAMPS
    Manufacturers Part Number
    M250/PS/U
    Taxonomies, Classifications, and Categories
    Category Description
    METAL HALIDE
    Type
    METAL HALIDE
    Packaging
    Standard Package
    6
    Weight per each
    0.58
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    ENCLOSED FIXTURE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    4 Fort Smith
    View Store
    1 Lafayette

    M-Z

    Location Stock Available
    View Store
    4 New Orleans
    View Store
    1 Rogers
    View Store
    1 Stafford


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for M250PSU

    Type in the slang term you'd like to suggest.

* All prices subject to change.