MP250BU0NLY - 250W BT28 Metal Halide Clear Mogul Base Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP250BU0NLY
Manufacturer
Sylvania
Manufacturer's Part Number
MP250/BU-ONLY/64404
Description
250W BT28 Metal Halide Clear Mogul Base Lamp
250W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT28 Bulb, Open Fixture Rated, Base Up Only, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644047 / 00046135644047
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MP250BU0NLY - Large Image
 
MP250BU0NLY - Small Image
Attachments
 
 
MP250BU0NLY - Specification Sheet
Other Links
 
 
MP250BU0NLY - Other
 
MP250BU0NLY - Other
Tech Bulletins
 
 
MP250BU0NLY - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
133
Wattage
250
Shape
BT28
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
COATED
Dimensions and Weight
Size
8.31
Descriptions
Product Type
MP250BUONLY 6/CS 1/Sku
Description
250W BT28 METAL HALIDE CLEAR MOGUL BASE LAMP
extra long description
SYL MP250/BU-ONLY/64404 MP250BUONLY
Long Description
250W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT28 bulb, open fixture rated, base up only, clear, 4000K
Additional Information
average life
10000
lumens
23000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
SYLVANIA
sub brand
METALARC PRO-TECH
Manufacturers Part Number
MP250/BU-ONLY/64404
GTIN
00046135644047
UPC
046135644047
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
standard
M58/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat