MS320PSBUH0R - SYL

Also in stock

MVR320VBUH0PA - 320W ED28 Metal Halide Clear Mogul Base Pulserc - Ge By Current Lamps
$33.92Per Each

Ge By Current Lamps
320W ED28 Metal Halide Clear Mogul Base Pulserc


View or Compare

MS320PSBUH0R - 320W BT28 Metal Halide Pulse Start Clear Mogul

Osram Sylvania

  • $34.03 (for 1 Each)
  • $34.03 (1 Each)
  • $204.18 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MS320PSBUH0R
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    MS320/PS/BU-HOR
    Description
    320W BT28 Metal Halide Pulse Start Clear Mogul
    Hid Lamp, Pulse Start Metal Halide; 320 W; Shape Designation BT28; Mogul Base; Clear; Ansi Code/Ballast M132KA; Initial Intensity 32000 Lumen; Color Rendering Index 65; Color Temperature 4300 K; Operating Position Base Up Within 15 Deg; Life 20000
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Metal Halide
    UNSPSC
    -
    UPC/EAN/GTIN
    046135645075
    Weight per unit
    0.58 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $34.03 (1 Each)
    Standard Packaging
    $204.18 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    5 Each
    Resources
    Images
     
     
    MS320PSBUH0R - Small Image
     
    MS320PSBUH0R - Large Image
    Specifications Sheets
     
     
    MS320PSBUH0R - Specification Sheet
    MSDS Sheets
     
     
    MS320PSBUH0R - MSDS Sheet
    Attachments
     
     
    MS320PSBUH0R - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Initial Intensity
    32000 LUMEN
    Wattage
    320 W
    Material, Color, and Finish
    Color Rendering Index
    65 DEG C
    Color Temperature in Kelvin
    70395720391
    Color
    CLEAR
    Base Type
    Mogul
    Descriptions
    Product Type
    Metal Halide Lamp
    Description
    320W BT28 METAL HALIDE PULSE START CLEAR MOGUL
    Long Description
    HID LAMP, PULSE START METAL HALIDE; 320 W; SHAPE DESIGNATION BT28; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M132KA; INITIAL INTENSITY 32000 LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4300 K; OPERATING POSITION BASE UP WITHIN 15 DEG; LIFE 20000
    Commodity Description
    Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
    Additional Information
    Initial Intensity in Lumen
    32000 HR
    Operating Position
    BASE UP WITHIN 15 DEG
    ANSI Code/Ballast
    M132KA
    Manufacturer Information
    Brand
    OSRAM SYLVANIA
    OSRAM SYLVANIA INC.
    OSRAM SYLVANIA LAMPS
    Manufacturers Part Number
    MS320/PS/BU-HOR
    Taxonomies, Classifications, and Categories
    Category Description
    METAL HALIDE
    Type
    PULSE START METAL HALIDE
    Packaging
    Standard Package
    6 in
    Weight per each
    0.58
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 Natchitoches
    View Store
    3 Pineville


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MS320PSBUH0R

    Type in the slang term you'd like to suggest.

* All prices subject to change.