QHE4X54T5H0UNVD0 - SYL

QHE4X54T5H0UNVD0 - (52665)120-277V 4LMP Ele BLST

Ledvance LLC

  • $100.68 (for 1 Each)
  • $100.68 (1 Each)
  • $1,006.80 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QHE4X54T5H0UNVD0
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    QHE4X54T5HOUNVPSNHTSCLDOE/5266
    Description
    (52665)120-277V 4LMP Ele BLST
    Fluorescent Ballast, Programmed, 54 W, 120 to 277 V, Non Dimmable, 4 Lamps, 16.7 In Length, 1.69 In Width, 1.10 In Height, 3.077 LB/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Linear Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39111801 - Lamp ballasts
    UPC/EAN/GTIN
    046135526657 / 4052899266339 / 00046135526657
    Weight per unit
    3.077 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $100.68 (1 Each)
    Standard Packaging
    $1,006.80 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    157 Each
    Resources
    Images
     
     
    QHE4X54T5H0UNVD0 - Large Image
     
    QHE4X54T5H0UNVD0 - Small Image
     
    QHE4X54T5H0UNVD0 - Large Image
    Other Links
     
     
    QHE4X54T5H0UNVD0 - Other
     
    QHE4X54T5H0UNVD0 - Other
    Attachments
     
     
    QHE4X54T5H0UNVD0 - Specification Sheet
    Tech Bulletins
     
     
    QHE4X54T5H0UNVD0 - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    54 W
    241 W
    Voltage Rating
    120 to 277 V
    277 VAC
    Number of Lamps
    4
    1 PH
    Dimensions and Weight
    Length
    16.7 in
    16.732 in
    Width
    1.69 in
    1.697 in
    Height
    1.10 in
    1.106 in
    Descriptions
    Description
    (52665)120-277V 4LMP ELE BLST
    Product Type
    QHE4X54T5HOUNVPSNHTSCLDOE 10/CS 1/Sku
    Fluorescent Ballast
    Long Description
    Fluorescent Ballast, Programmed, 54 W, 120 to 277 V, Non Dimmable, 4 Lamps, 16.7 in Length, 1.69 in Width, 1.10 in Height, 3.077 lb/EA
    Features
    High efficiency 4 lamp Program Start UNV voltage with leads in a 10 pack that runs 4 or 3 54 W lamps, DOE compliant
    Short Description
    Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps
    Special Features
    High Efficiency
    Additional Information
    start type
    Programmed Start
    For Bulb Type
    T5 Ho
    Standards Met
    DOE Compliant
    Made in USA
    Yes
    package quantity
    1 CT;10 PK
    Manufacturer Information
    Brand
    Ledvance LLC
    Sylvania-Ledvance
    OSRAM
    Manufacturers Part Number
    QHE4X54T5HOUNVPSNHTSCLDOE/52665
    QHE4X54T5HOUNVPSNHTSCLDOE/5266
    sub brand
    Osram
    GTIN
    00046135526657
    UPC
    046135526657
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Packaging
    Weight
    3.077 lb/EA
    Weight per each
    3.077
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Baton Rouge
    View Store
    1 Deer Park
    View Store
    4 Springdale
    View Store
    79 West Wichita

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    70 Wichita


  • Substitutes

    No Substitute Items found for QHE4X54T5H0UNVD0.

    Similar Items

    Listed below you'll find similar and potential substitutes for QHE4X54T5H0UNVD0.
    • QHE4X54T5H0UNVPS - Electronic Fluorescent Ballast - Sylvania-Ledvance
      View Larger

      QHE4X54T5H0UNVPS - Sylvania-Ledvance

      Electronic Ballast, FP54/50W/SS, T5HO Lamp; Straight Lamp; 4 Lamp(S); 50 W Lamp Wattage; Input Voltage 120 to 277 V; Input Current 1.77/0.76 Ampere; Input Power 213/209 W; 1.02 Ballast Factor; Qhe Model; Rated Lumen 5000 LM; Efficiency Factor 0.49

      • MFR Part #: QHE4X54T5/HO-UNV-PSN-HT-SCL
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Sylvania-Ledvance
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($882.00) ·

      Book Price
      $88.20
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QHE4X54T5H0UNVD0

    Type in the slang term you'd like to suggest.

* All prices subject to change.