We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
1140W - TAB

1140W - 1G Box Ear-BRKT-BLK

Bowers Box/CVR

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1140W
    Manufacturer
    Bowers Box/CVR
    Manufacturer's Part Number
    114-OW
    Description
    1G Box Ear-BRKT-BLK
    1-Gang 14 Cu.In. Black Polycarbonate Outlet Box With Swing-Ear Brackets.
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Boxes, Fittings, & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Plastic Boxes
    UNSPSC
    39121308 - Outlet box
    UPC/GTIN
    781720085187 / 00781720085187
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.14 (1 Each)
    Carton
    $3.14 (1 Each)
    Standard Packaging
    $157.18 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    1140W - Large Image
     
    1140W - Large Image
     
    1140W - Large Image
     
    1140W - Small Image
     
    1140W - Large Image
    Attachments
     
     
    1140W - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    BLACK
    Dimensions and Weight
    Width
    2 1/4 IN
    Length
    3 3/4 inches
    Depth
    3 in
    Descriptions
    Product Type
    3-3/8X2-1/4, 1-Gang SW BX, NM, 14CU, Ol
    Long Description
    1-gang 14 cu.in. black polycarbonate outlet box with swing-ear brackets.
    Description
    1G BOX EAR-BRKT-BLK
    special features
    Rugged polycarbonate construction to withstand extreme temperatures
    Additional Information
    number of outlet
    1 PH
    Manufacturer Information
    Manufacturers Part Number
    114-OW
    Brand
    Bowers Box/CVR
    Carlon
    GTIN
    00781720085187
    UPC
    781720085187
    Taxonomies, Classifications, and Categories
    Category Description
    PLASTIC BOXES
    Type
    Outlet Boxes
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.25
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    standard
    E 11461
    Application
    Listed for masonry walls
    Mounting
    Swing-ear brackets
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1140W

    Type in the slang term you'd like to suggest.

* All prices subject to change.