1240 - TAB

1240 - 1G Nailbox Ang-Nail-BRW

Carlon

  • $1.75 (for 1 Each)
  • $1.75 (1 Each)
  • $175.13 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1240
    Manufacturer
    Carlon
    Manufacturer's Part Number
    1240
    Description
    1G Nailbox Ang-Nail-BRW
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Non-Metallic  Mark as Incorrect
    Suggest a New Category
    Classification
    Plastic Boxes
    UNSPSC
    39121308 - Outlet box
    UPC/GTIN
    786358565438 / 00786358565438
    Weight per unit
    0.38 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.75 (1 Each)
    Carton
    $175.13 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    274 Each
    Resources
    Attachments
     
     
    1240 - Specification Sheet
     
    1240 - Specification Sheet
    Images
     
     
    1240 - Large Image
     
    1240 - Large Image
     
    1240 - Small Image
    Other Links
     
     
    1240 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    NON-METALLIC
    Material, Color, and Finish
    Color
    BROWN
    Descriptions
    Product Type
    3-11/16X2-1/4, 1-G SWBX, NM, 18CUIN, Na
    Description
    1G NAILBOX ANG-NAIL-BRW
    Manufacturer Information
    Manufacturers Part Number
    1240
    Brand
    Union Box/CVR
    Carlon
    GTIN
    00786358565438
    UPC
    786358565438
    Taxonomies, Classifications, and Categories
    Category Description
    PLASTIC BOXES
    Type
    Outlet Boxes
    Packaging
    Weight per each
    0.38
    Carton
    100
    Uses, Certifications, and Standards
    Application
    Can be installed in the same stud cavity of a shared two-hour wall.
    standard
    UL E11461
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    261 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Bryan

    M-Z

    Location Stock Available
    View Store
    12 Russellville


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1240

    Type in the slang term you'd like to suggest.

* All prices subject to change.