2921NM - 1/2" LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $13.66 (Each)
  • $13.66 (Each)

  • $341.40 (Per 25)

  • $1,365.60 (Per 100)

Availability: In Stock Locally
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
2921NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2921NM
Description
1/2" LT Cord Conn (.310-.560)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 1/2 In Size, 0.310 to 0.560 In Cable/Cord Size, 2-1/8 In Length, 1-7/32 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 4.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797410 / 5414363101734 / 00786210797410
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.66 (Each)
Carton
$341.40 (Per 25)
Standard Packaging
$1,365.60 (Per 100)
Resources
360 Images
 
 
2921NM - 360 Image
Images
 
 
2921NM - Large Image
 
2921NM - Large Image
 
2921NM - Large Image
 
2921NM - Large Image
 
2921NM - Small Image
 
2921NM - Large Image
Attachments
 
 
2921NM - Specification Sheet
Other Links
 
 
2921NM - Other
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
Polyamide/Nylon 6.6
Dimensions and Weight
Size
1/2 in
Length
2-1/8 in
Diameter
1-7/32 in
Descriptions
Description
1/2" LT CORD CONN (.310-.560)
Short Description
Strain Relief Connector, Polyamide/Nylon 6.6, ½ in (.310-.560)
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 1/2 in Size, 0.310 to 0.560 in Cable/Cord Size, 2-1/8 in Length, 1-7/32 in Diameter, Straight Connection, 1/2 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 4.5 lb/100
Features
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.310 Inch/7.9mm to 0.560 Inch/14.2mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
extra long description
ABB 2921NM 1/2INCH NYLON RANGER CON
Additional Information
Cable/Cord Size
0.310 to 0.560 in;7.9 to 14.2 mm
Enclosure Type
NEMA 6 and 4X
Connection Type
Straight
Thread Size
1/2 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL E13938 Listed;CSA Certified 52391
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2921NM
sub brand
Shureseal(TM)
GTIN
00786210797410
UPC
786210797410
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
4.5 lb/100
Weight per each
0.045
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat