2CCB - 2G RT Blank Cover

Red Dot

  • $5.22 (Each)
  • $5.22 (Each)

  • $52.16 (Per 10)

  • $260.78 (Per 50)

  • $521.55 (Per 100)
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
2CCB
Manufacturer
Red Dot
Manufacturer's Part Number
2CCB
Description
2G RT Blank Cover
Weatherproof Receptacle Cover, 2 Gang, 114 MM (L) X 114 MM (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350458 / 5414363936145 / 00042269350458
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Carton
$52.16 (Per 10)
Standard Packaging
$260.78 (Per 50)
Resources
360 Images
 
 
2CCB - 360 Image
Specifications Sheets
 
 
2CCB - Specification Sheet
Images
 
 
2CCB - Large Image
 
2CCB - Large Image
 
2CCB - Large Image
 
2CCB - Small Image
Other Links
 
 
2CCB - Other
Attachments
 
 
2CCB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Descriptions
Description
2G RT BLANK COVER
Product Type
Weatherproof Receptacle Cover
Long Description
Weatherproof Receptacle Cover, 2 Gang, 114 mm (L) x 114 mm (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 0.1300 lb
Features
Two Gang Weatherproof Receptacle Cover, Silver, Blank, Device Mount
Short Description
Weatherproof Receptacle Cover, 2 Gangs, Steel, Silver
Special Features
Two Gang Weatherproof Receptacle Cover
extra long description
ABB 2CCB TWO GANG BLANK CVR
Additional Information
dimensions
114 mm (L) x 114 mm (W)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
10 CT;50 PK
Standards Met
UL Listed E28688
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Thomas & Betts
Iberville(R)
Manufacturers Part Number
2CCB
GTIN
00042269350458
UPC
042269350458
Taxonomies, Classifications, and Categories
Type
Device Boxes, Covers & Accessories
Category Description
Residential plates
Packaging
Weight
0.1300 lb
Weight per each
0.13
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat