2CKU - 43/4 DP. 2 Ga. While In Use

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2CKU
Manufacturer
Red Dot
Manufacturer's Part Number
2CKU
Description
43/4 DP. 2 Ga. While In Use
Weatherproof Cover, 2 Gang, 4.34 In (D), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Powder-Coated, 1.09 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
042269004672 / 00042269004672
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2CKU - Large Image
 
2CKU - Small Image
 
2CKU - Large Image
Specifications Sheets
 
 
2CKU - Specification Sheet
Other Links
 
 
2CKU - Other
 
2CKU - Other
 
2CKU - Other
Attachments
 
 
2CKU - Specification Sheet
Brochures
 
 
2CKU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder-coated
Color
Silver
Descriptions
Description
43/4 DP. 2 GA. WHILE IN USE
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 2 Gang, 4.34 in (D), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Powder-Coated, 1.09 lb
Features
Two Gang Universal While-In-Use Extra Duty Weatherproof Receptacle Cover, Depth 4.34 Inches, Silver, Aluminum
Short Description
Weatherproof Cover, 2 Gangs, Die-Cast Aluminum, Silver
Special Features
Die-cast metal construction provides long-lasting durability
extra long description
ABB 2CKU 43/4 DP. 2 GA. WHILE IN US
Additional Information
dimensions
4.34 in (D)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
1 CT;2 Pk
Standards Met
UL Listed E28688
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Thomas & Betts
Iberville(R)
Red•Dot(R)
Manufacturers Part Number
2CKU
GTIN
00042269004672
UPC
042269004672
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-In-Use-Weatherproof Covers
Packaging
Weight
1.09 lb
Weight per each
1.09
Carton
2
Uses, Certifications, and Standards
Application
Residential
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat