3090N - 3 1/2RND Box NBRKT

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3090N
Manufacturer
Carlon
Manufacturer's Part Number
3090-N
Description
3 1/2RND Box NBRKT
Round Ceiling/Fixture Nail-On Outlet Box, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, With High Clamps
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786358503058 / 00786358503058
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3090N - Large Image
 
3090N - Small Image
Other Links
 
 
3090N - Other
Attachments
 
 
3090N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Brown
Descriptions
Description
3 1/2RND BOX NBRKT
Product Type
RND Ceil-BX 13.5CU DIA3.5 High CLP
extra long description
ABB 3090-N RND CEIL-BX 13.5CU DIA3.
Long Description
Round Ceiling/Fixture Nail-On Outlet Box, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, with High Clamps
Special Features
High clamps
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
3090-N
Brand
Carlon
GTIN
00786358503058
UPC
786358503058
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
50
Uses, Certifications, and Standards
Mounting
24 Inch adjustable bar hanger
Application
Suitable for Fixture Support Up to 50 Lbs
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3090N.
Jump To:

Similar Items

Similar items are close alternatives to 3090N, though they may not be 100% alike.

4 Non Metallic Ceil Box 2 1/4 DP CLMP V BRKT
  • Our Part #: TP16112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TP16112
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TP16112 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener)...
  • Our Part #: 9336NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9336NK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.70) ·
9336NK - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3090N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9336-N Allied Moulded Products 00085339102700
3090-N Thomas & Betts 00786358503058
3R16N Thomas & Betts 00781720085088
9336-NK Allied Moulded Products 00085339102717

* All prices subject to change.

Begin Live Chat