345N - 3G Box Ang-Nail Pwedge-BLK

Carlon / Nutek

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
345N
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
345-N
Description
3G Box Ang-Nail Pwedge-BLK
Outlet Box, Polycarbonate Material, Black, 45 Cu.In Capacity, 3 Gang, Rectangular, Angled Nail, 3-3/4 In Length, 2-3/4 In Width, 5-13/16 In Height, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
781720085132 / 5414363141419 / 00781720085132
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
345N - Large Image
 
345N - Small Image
 
345N - Large Image
Other Links
 
 
345N - Other
Attachments
 
 
345N - Specification Sheet
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
Polycarbonate
Number of Gangs
3
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3-3/4 in;95.25 mm
Width
2-3/4 in;69.85 mm
Height
5-13/16 in;147.6248 mm
Descriptions
Product Type
Outlet Box
Description
3G BOX ANG-NAIL PWEDGE-BLK
Long Description
Outlet Box, Polycarbonate Material, Black, 45 cu.in Capacity, 3 gang, Rectangular, Angled Nail, 3-3/4 in Length, 2-3/4 in Width, 5-13/16 in Height, 0.39 lb/EA
Features
Round Ceiling/Fixture Outlet Box, Volume 14.0 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means #9 Snap-In Bracket, with #36 Clamps
Short Description
Outlet Box, Polycarbonate, Black, 45 cu.in
Special Features
Rugged polycarbonate construction to withstand extreme temperatures
Additional Information
Mounting Type
Angled Nail
Standards Met
UL E11461 Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
Bowers Box/CVR
Manufacturers Part Number
345-N
sub brand
Carlon(R)
GTIN
00781720085132
UPC
781720085132
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
20
Uses, Certifications, and Standards
Capacity
45 cu.in
Application
Listed for masonry walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat