3742 - TAB

3742 - 3/4" 90D Ins LT Conn

T&B

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (10 Each)
  • $0.00 (50 Each)
  • $0.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    3742
    Manufacturer
    T&B
    Manufacturer's Part Number
    3742
    Description
    3/4" 90D Ins LT Conn
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings  Mark as Incorrect
    Suggest a New Category
    Classification
    Non-Metallic Fittings
    UNSPSC
    39121420 - Liquid tight connectors
    UPC/EAN/GTIN
    786210037424 / 5414363102038 / 00786210037424
    Weight per unit
    0.48 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    3742 - Specification Sheet
     
    3742 - Specification Sheet
     
    3742 - Specification Sheet
     
    3742 - Specification Sheet
    Images
     
     
    3742 - Large Image
     
    3742 - Large Image
     
    3742 - Small Image
    Other Links
     
     
    3742 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Dimensions and Weight
    Size
    3/4 INCH
    Descriptions
    Product Type
    3/4IN 90D LT Conn Typea Cond Iron
    Description
    3/4" 90D INS LT CONN
    Manufacturer Information
    Brand
    T&B
    Thomas & Betts
    Manufacturers Part Number
    3742
    GTIN
    00786210037424
    UPC
    786210037424
    Taxonomies, Classifications, and Categories
    Category Description
    NON-METALLIC FITTINGS
    Type
    Connectors-90 Degree
    Packaging
    Weight per each
    0.48
    Carton
    10
    Package
    50
    Uses, Certifications, and Standards
    Application
    Provides a positive seal against water, oil and dust.
    standard
    UL E23018
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 3742

    Type in the slang term you'd like to suggest.

* All prices subject to change.