4H - #4 Cu Split Bolt

Blackburn Mechanical

  • $5.16 (Each)
  • $5.16 (Each)

  • $515.72 (Per 100)

Availability: In Stock Locally
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
4H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
4H
Description
#4 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200252 / 5414363074182 / 00783786200252
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Carton
$515.72 (Per 100)
Resources
360 Images
 
 
4H - 360 Image
Images
 
 
4H - Large Image
 
4H - Large Image
 
4H - Large Image
 
4H - Large Image
 
4H - Small Image
 
4H - Large Image
Other Links
 
 
4H - Other
Attachments
 
 
4H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1-1/16 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 in Overall Length, Split Terminal, 0.07 lb/EA
Short Description
#4 Split Bolt Connector, Non-Insulated, 1-1/16 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
#4 CU SPLIT BOLT
extra long description
ABB 4H H-STRNGTH SPLITBLT CONN 4-8S
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#8 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
#4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
100 CT;600 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
4H
sub brand
Blackburn
GTIN
00783786200252
UPC
783786200252
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.07 lb/EA
Weight per each
0.071
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat