521711234E - 4SQ 2-1/8D BXW/1/2&3/4 Ko

Steel City

  • $4.27 (Each)
  • $4.27 (Each)

  • $213.48 (Per 50)

  • $426.97 (Per 100)
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
521711234E
Manufacturer
Steel City
Manufacturer's Part Number
521711234E
Description
4SQ 2-1/8D BXW/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 90 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991167115 / 5415022230161 / 00785991167115
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$213.48 (Per 50)
Resources
360 Images
 
 
521711234E - 360 Image
Images
 
 
521711234E - Large Image
 
521711234E - Large Image
 
521711234E - Large Image
 
521711234E - Small Image
 
521711234E - Large Image
Other Links
 
 
521711234E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
2-1/8 in;53.975 mm
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Size
4 Inches Height x 4 Inches Width x 2-1/8 Inches depth
Descriptions
Product Type
Outlet Box
Description
4SQ 2-1/8D BXW/1/2&3/4 KO
Long Description
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 90 lb/100
Features
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump, For use with Conduit
Short Description
4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO
Special Features
Made of Steel, Welded Construction
extra long description
ABB 521711234E 4 INSQUARE BX,STL,30
Additional Information
Standards Met
UL Listed E2969
package quantity
50 CT
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in;3/4 in
Number of Knockouts
13
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Made in USA
yes
number of outlet
1
Knockouts
13
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
521711234E
sub brand
Steel City(R)
GTIN
00785991167115
UPC
785991167115
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
90 lb/100
Weight per each
0.9
Carton
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
30.3 cu.in
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat