5234GR - 1" STL Ext Bond LT Flex Conn

T&B Ind Fitting

  • $70.54 (Each)
  • $70.54 (Each)

  • $705.36 (Per 10)

  • $3,526.81 (Per 50)

  • $7,053.62 (Per 100)
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
5234GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5234GR
Description
1" STL Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-5/16 In Length, 1-7/8 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 39.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899855 / 00786210899855
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.54 (Each)
Carton
$705.36 (Per 10)
Standard Packaging
$3,526.81 (Per 50)
Resources
Images
 
 
5234GR - Large Image
 
5234GR - Small Image
 
5234GR - Large Image
Specifications Sheets
 
 
5234GR - Specification Sheet
Other Links
 
 
5234GR - Other
Attachments
 
 
5234GR - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-5/16 in;33.3 mm
Diameter
1-7/8 in;47.6 mm
Size
1 INCH
Descriptions
Description
1" STL EXT BOND LT FLEX CONN
Product Type
Liquid Tight Flexible Connector
Long Description
Liquid Tight Flexible Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-5/16 in Length, 1-7/8 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 39.5 lb/100
Features
1 Inch Steel External Bonding Liquidtight Connector, Steel, Grounded, Non-insulated
Short Description
Liquid Tight Flexible Connector, Steel, 1 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5234GR 1 INCH NONINSUL GROUNDED
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
Made in USA
yes
package quantity
10 CT;50 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5234GR
sub brand
ABB
GTIN
00786210899855
UPC
786210899855
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
1 in
Packaging
Weight
39.5 lb/100
Weight per each
0.395
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat