52C15 - 4SQ, 1G, 1" RSD DVC RNG

Steel City

  • $1.85 (Each)
  • $1.85 (Each)

  • $46.34 (Per 25)

  • $185.37 (Per 100)
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
52C15
Manufacturer
Steel City
Manufacturer's Part Number
52 C 15
Description
4SQ, 1G, 1" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991138856 / 5415022443240 / 00785991138856
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$46.34 (Per 25)
Resources
Images
 
 
52C15 - Large Image
 
52C15 - Large Image
 
52C15 - Large Image
 
52C15 - Small Image
 
52C15 - Large Image
Other Links
 
 
52C15 - Other
Attachments
 
 
52C15 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Product Type
Square Device Cover
Description
4SQ, 1G, 1" RSD DVC RNG
Long Description
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.34 lb/EA
Features
One Gang Square Device Cover, 7 Cubic Inches, 4 Inch Square x 1 Inch Raised, Pre-Galvanized Steel.
Short Description
4" Square Device Cover, 2 Gang, Steel, Pre-Galvanized, Silver, 3/4" Raised
extra long description
ABB 52 C 15 4SQ RNG 1G, 1IN RSD, 7C
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
Knockouts
0
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 15
sub brand
Steel City
GTIN
00785991138856
UPC
785991138856
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.34 lb/EA
Weight per each
0.335
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat