52C185825 - 4SQ, 2G, 5/8" RSD DVC RNG

Steel City

  • $2.13 (Each)
  • $2.13 (Each)

  • $53.31 (Per 25)

  • $213.24 (Per 100)
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
52C185825
Manufacturer
Steel City
Manufacturer's Part Number
52C185/8-25
Description
4SQ, 2G, 5/8" RSD DVC RNG
Device Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.125 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991139020 / 00785991139020
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$53.31 (Per 25)
Resources
Images
 
 
52C185825 - Large Image
 
52C185825 - Large Image
 
52C185825 - Large Image
 
52C185825 - Large Image
 
52C185825 - Small Image
 
52C185825 - Large Image
Attachments
 
 
52C185825 - Specification Sheet
Other Links
 
 
52C185825 - Other
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Description
4SQ, 2G, 5/8" RSD DVC RNG
Product Type
Device Cover
Long Description
Device Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.125 lb/EA
Features
Two Gang Square Device Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall, pack of 25.
Short Description
Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised
extra long description
ABB 52C185/8-25 4SQ RNG 2G, 5/8IN R
Additional Information
for use with
Drywall
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52C185/8-25
sub brand
Steel City
GTIN
00785991139020
UPC
785991139020
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.125 lb/EA
Weight per each
0.125
Carton
25
Uses, Certifications, and Standards
Application
For use with drywall
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat