54505 - #6 Butt Splice

Color-Keyed

  • $4.04 (Each)
  • $4.04 (Each)

  • $202.01 (Per 50)

  • $404.02 (Per 100)

Availability: In Stock Locally
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
54505
Manufacturer
Color-Keyed
Manufacturer's Part Number
54505
Description
#6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545059 / 5414363110576 / 00786210545059
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$202.01 (Per 50)
Resources
360 Images
 
 
54505 - 360 Image
Images
 
 
54505 - Large Image
 
54505 - Large Image
 
54505 - Large Image
 
54505 - Large Image
 
54505 - Small Image
 
54505 - Large Image
Attachments
 
 
54505 - Specification Sheet
Other Links
 
 
54505 - Other
 
54505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Compression
Voltage Rating
600
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Overall Length
1 in
Descriptions
Features
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue
Short Description
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV
Product Type
Two-Way Splice Connector
Long Description
Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Description
#6 BUTT SPLICE
extra long description
ABB 54505 2 WAY SPLICE CONNECTOR No
Additional Information
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54505
GTIN
00786210545059
UPC
786210545059
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
50
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat