54C1 - 4" Blank FLT Oct CVR

Steel City

  • $1.51 (Each)
  • $1.51 (Each)

  • $75.50 (Per 50)

  • $151.00 (Per 100)
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
54C1
Manufacturer
Steel City
Manufacturer's Part Number
54 C 1
Description
4" Blank FLT Oct CVR
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Diameter, Surface Mount, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991141504 / 5415022284836 / 00785991141504
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$75.50 (Per 50)
Resources
Images
 
 
54C1 - Large Image
 
54C1 - Large Image
 
54C1 - Large Image
 
54C1 - Large Image
 
54C1 - Small Image
 
54C1 - Large Image
Other Links
 
 
54C1 - Other
Attachments
 
 
54C1 - Specification Sheet
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
Steel
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Diameter
101.6 mm
Size
4 Inches
Descriptions
Description
4" BLANK FLT OCT CVR
Product Type
Octagon Box Cover
Long Description
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Diameter, Surface Mount, 0.23 lb/EA
Features
Octagon Box Cover, 4 Inch Diameter, Pre-Galvanized Steel, Flat and Blank, For use with Octagon Boxes.
Short Description
4" Octagon Box Cover, Steel, Pre-Galvanized, Silver, Blank
extra long description
ABB 54 C 1 4 INCH OCT BOX COVER,STL
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54 C 1
sub brand
Steel City
GTIN
00785991141504
UPC
785991141504
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.23 lb/EA
Weight per each
0.225
Carton
50
Uses, Certifications, and Standards
Application
Octagon Boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat