We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
6090402 - TAB

Also in stock

B114RUPC - 1G Nmblue Workbox&Ears 14cuin - Thomas&Betts-Abb Ins Prod
$114.72Per 100 Each

Thomas&Betts-Abb Ins Prod
1G Nmblue Workbox&Ears 14cuin


View or Compare

6090402 - 1G Box Ears&#4BRKT-BRW

Union Box/CVR

  • $2.80 (for 1 Each)
  • $2.80 (1 Each)
  • $279.99 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6090402
    Manufacturer
    Union Box/CVR
    Manufacturer's Part Number
    6090402
    Description
    1G Box Ears&#4BRKT-BRW
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Boxes, Fittings, & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Plastic Boxes
    UNSPSC
    39121308 - Outlet box
    UPC/GTIN
    786358522820 / 00786358522820
    Weight per unit
    0.265 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.80 (1 Each)
    Carton
    $279.99 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    47 Each
    Resources
    Images
     
     
    6090402 - Large Image
     
    6090402 - Large Image
     
    6090402 - Large Image
     
    6090402 - Small Image
    Attachments
     
     
    6090402 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    NON-METALLIC
    Material, Color, and Finish
    Color
    BROWN
    Dimensions and Weight
    Depth
    2 1/2 IN
    Width
    2 3/8 inches
    Length
    3 3/8
    Descriptions
    Product Type
    6090-402
    Description
    1G BOX EARS&#4BRKT-BRW
    Special Features
    No clamp blocks
    Additional Information
    number of outlet
    1 PH
    Manufacturer Information
    Manufacturers Part Number
    6090402
    Brand
    Union Box/CVR
    Carlon
    GTIN
    00786358522820
    UPC
    786358522820
    Taxonomies, Classifications, and Categories
    Category Description
    PLASTIC BOXES
    Type
    Outlet Boxes
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.265
    Carton
    100
    Uses, Certifications, and Standards
    Application
    Can be installed in the same stud cavity of a shared two-hour wall.
    standard
    E 11461
    Mounting
    Ears, #4 swing brackets
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    47 DFW RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6090402

    Type in the slang term you'd like to suggest.

* All prices subject to change.