642PCACB - TAB

642PCACB - 2G BR Carpet Kit

Steel City

  • $186.81 (for 1 Each)
  • $186.81 (1 Each)
  • $747.24 (4 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    642PCACB
    Manufacturer
    Steel City
    Manufacturer's Part Number
    642 P CACB
    Description
    2G BR Carpet Kit
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Floor Boxes
    UNSPSC
    39121307 - Floor boxes
    UPC/GTIN
    785991025293 / 00785991025293
    Weight per unit
    2.51 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $186.81 (1 Each)
    Standard Packaging
    $747.24 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    642PCACB - Specification Sheet
     
    642PCACB - Specification Sheet
     
    642PCACB - Specification Sheet
     
    642PCACB - Specification Sheet
    Images
     
     
    642PCACB - Large Image
     
    642PCACB - Small Image
     
    642PCACB - Large Image
     
    642PCACB - Large Image
    Other Links
     
     
    642PCACB - Other
     
    642PCACB - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    BRASS
    Descriptions
    Description
    2G BR CARPET KIT
    Product Type
    2-Gang Carpet Activation 640SER BRS
    Additional Information
    package quantity
    1 CT;144 PK
    Knockouts
    NO
    Manufacturer Information
    Brand
    Steel City
    Manufacturers Part Number
    642-P-CACB
    642 P CACB
    GTIN
    00785991025293
    UPC
    785991025293
    Taxonomies, Classifications, and Categories
    Category Description
    FLOOR BOXES
    Type
    Flush Service
    Packaging
    Weight per each
    2.51
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Application
    For use with 640 P and 740 series floor boxes
    standard
    UL E11461
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 642PCACB

    Type in the slang term you'd like to suggest.

* All prices subject to change.