68PAR - PVC Adapter Ring (One Pie

Steel City

  • $32.18 (Each)
  • $32.18 (Each)

  • $257.44 (Per 8)

Availability: In Stock Locally
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
68PAR
Manufacturer
Steel City
Manufacturer's Part Number
68-PAR
Description
PVC Adapter Ring (One Pie
Adjusting Ring, Non-Metallic Material, 0.125 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991600247 / 00785991600247
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.18 (Each)
Carton
$257.44 (Per 8)
Resources
Images
 
 
68PAR - Large Image
 
68PAR - Small Image
 
68PAR - Large Image
360 Images
 
 
68PAR - 360 Image
Other Links
 
 
68PAR - Other
 
68PAR - Other
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
Non-Metallic
Descriptions
Description
PVC ADAPTER RING (ONE PIE
Product Type
Adjusting Ring
Long Description
Adjusting Ring, Non-Metallic Material, 0.125 lb/EA
Features
Adjusting Ring, Non-Metallic, with Pigtail, Gasket, and Four Metal Clips, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data.
Short Description
Adjusting Ring, Non-Metallic
extra long description
ABB 68-PAR FLOOR BX ADJ RING,NON-ME
Additional Information
for use with
68 P Floor Box
Standards Met
UL E11461
package quantity
8 PK;1 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68-PAR
GTIN
00785991600247
UPC
785991600247
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight
0.125 lb/EA
Weight per each
0.125
Carton
8
Uses, Certifications, and Standards
Application
For use with 68 P floor box
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat