7021AL - 1" Rigid Alu Strut Strap

Superstrut

  • $8.60 (Each)
  • $8.60 (Each)

  • $860.44 (Per 100)

Availability: In Stock Locally
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
7021AL
Manufacturer
Superstrut
Manufacturer's Part Number
702 1 AL
Description
1" Rigid Alu Strut Strap
Strut Strap, Steel, Gold Galvanized, Gold, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 7.81 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
616013141038 / 5415022256239 / 00616013141038
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.60 (Each)
Carton
$860.44 (Per 100)
Resources
Images
 
 
7021AL - Large Image
 
7021AL - Large Image
 
7021AL - Small Image
Other Links
 
 
7021AL - Other
Attachments
 
 
7021AL - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Gold Galvanized
Color
Gold
Dimensions and Weight
Thickness
14 ga
Size
1 in
Descriptions
Product Type
Strut Strap
Long Description
Strut Strap, Steel, Gold Galvanized, Gold, 14 ga Thickness, 1 in Size, 750 lb Capacity, 7.81 lb/100
Features
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Short Description
Strut Strap, Steel, Gold Galvanized, 1 in
Description
1" RIGID ALU STRUT STRAP
extra long description
ABB 702 1 AL RGD COND CLP 1IN 14GA
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 1 AL
sub brand
Superstrut(R)
GTIN
00616013141038
UPC
616013141038
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
7.81 lb/100
Weight per each
0.078
Carton
100
Uses, Certifications, and Standards
Capacity
750 lb
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat