A253E2 - 3/4" Ent Snap-In Male Adapter

Carlon

  • $5.57 (Each)
  • $5.57 (Each)

  • $556.88 (Per 100)

In-Stock: 701 available at other locations ( find a store with stock)
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
A253E2
Manufacturer
Carlon
Manufacturer's Part Number
A253E2
Description
3/4" Ent Snap-In Male Adapter
3/4 Inch Two-Piece Electrical Nonmetallic Tubing (Ent) Snap-In Male Terminal Adapter. Material - Polycarbonate
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
708917422372 / 00708917422372
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.57 (Each)
Carton
$556.88 (Per 100)
Stock Availability
Mineral Wells
0 (Find nearest stock)
DFW RDC
0
All Stores
701
Resources
Images
 
 
A253E2 - Small Image
 
A253E2 - Large Image
 
A253E2 - Large Image
Attachments
 
 
A253E2 - Specification Sheet
Other Links
 
 
A253E2 - Other
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
Blue
Dimensions and Weight
Length
1.79
Descriptions
Product Type
3/4 Inch Male Adapter Snap-In
extra long description
ABB A253E2 3/4 INCH MALE ADAPTER SN
Long Description
3/4 inch Two-Piece Electrical Nonmetallic Tubing (ENT) Snap-in Male Terminal Adapter. Material - Polycarbonate
Special Features
Polycarbonate design for superior impact strength. 8 tabs for strong pull out resistance and low insertion force. Concrete tight design not requiring taping or PVC cement when used with Carlon ENT. Rotates freely, prevents kinks
Description
3/4" ENT SNAP-IN MALE ADAPTER
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A253E2
GTIN
00708917422372
UPC
708917422372
Taxonomies, Classifications, and Categories
Type
ENT Fittings
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
cULus E86720
Application
Suitable for damp locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 701

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
302 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of A253E2.
Jump To:

Similar Items

Similar items are close alternatives to A253E2, though they may not be 100% alike.

Snap-In Terminal Adapter, 3/4 In Trade Size, 1.529 In Outside Diameter, 1.185 In...
  • Our Part #: 5163406
  • DFW RDC Availability: 1,118
  • Total Availability: In Stock
  • MFR Part #: 5163406
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 ($924.90) ·
5163406 - PVC & Accessories

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.62

Each

QTY:
Each
Add
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarb...
  • MFR Part #: A253E
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($651.30) ·
A253E - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$6.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat