AB219 - 3H Corner Plate

Superstrut

  • $17.19 (Each)
  • $17.19 (Each)

  • $429.62 (Per 25)

  • $1,718.50 (Per 100)
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
AB219
Manufacturer
Superstrut
Manufacturer's Part Number
AB219
Description
3H Corner Plate
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013265215 / 00616013265215
Weight per unit
0.534 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Carton
$429.62 (Per 25)
Resources
Images
 
 
AB219 - Large Image
 
AB219 - Large Image
 
AB219 - Large Image
 
AB219 - Large Image
 
AB219 - Small Image
Other Links
 
 
AB219 - Other
Attachments
 
 
AB219 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Width
1.625
Length
3-1/2
Descriptions
Product Type
CRNR PLT HT 3-1/2IN Len 3-1/2IN STL
Description
3H CORNER PLATE
extra long description
ABB AB219 CRNR PLT HT 3-1/2IN LEN 3
Long Description
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Steel
Special Features
Excellent corrosion reisistance
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB219
GTIN
00616013265215
UPC
616013265215
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.534
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat