AB24138 - 3/8" Square Strut Washer

Superstrut

  • $5.21 (Each)
  • $5.21 (Each)

  • $520.95 (Per 100)
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
AB24138
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 3/8
Description
3/8" Square Strut Washer
Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.75 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/EAN/GTIN
616013271094 / 5414363147336 / 00616013271094
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.21 (Each)
Carton
$520.95 (Per 100)
Resources
Images
 
 
AB24138 - Large Image
 
AB24138 - Small Image
 
AB24138 - Large Image
Other Links
 
 
AB24138 - Other
 
AB24138 - Other
Attachments
 
 
AB24138 - Specification Sheet
Brochures
 
 
AB24138 - Brochure
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
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Gold
Dimensions and Weight
Width
1.5 in
Size
3/8 in
Thickness
3/16 in
Descriptions
Description
3/8" SQUARE STRUT WASHER
Long Description
Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.75 lb/100
Product Type
Square Washer
Features
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Steel
Short Description
Square Washer, Steel, Gold Galvanized/Standard, 3/8 in
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
extra long description
ABB AB241 3/8 SQ WSHR 1.5x1.5IN SZ
Additional Information
Number of Holes
1
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB241 3/8
sub brand
Kindorf(R)
GTIN
00616013271094
UPC
616013271094
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
16.75 lb/100
Weight per each
0.168
Carton
100
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat