AB253 - TAB

AB253 - 5 Hole Cross Plate

Superstrut

  • $24.21 (for 1 Each)
  • $24.21 (1 Each)
  • $605.33 (25 Each)
  • $2,421.34 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AB253
    Manufacturer
    Superstrut
    Manufacturer's Part Number
    AB253
    Description
    5 Hole Cross Plate
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Channel, Strut & Fittings - Channel & Strut Fittings  Mark as Incorrect
    Suggest a New Category
    Classification
    Strut Channel
    UNSPSC
    39121701 - Electrical hangers
    UPC/GTIN
    616013273777 / 00616013273777
    Weight per unit
    0.94 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $24.21 (1 Each)
    Carton
    $605.33 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Attachments
     
     
    AB253 - Specification Sheet
     
    AB253 - Specification Sheet
    Images
     
     
    AB253 - Large Image
     
    AB253 - Small Image
     
    AB253 - Large Image
     
    AB253 - Large Image
    Other Links
     
     
    AB253 - Other
     
    AB253 - Other
     
    AB253 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    GoldGalv/Standard
    Dimensions and Weight
    Length
    5-3/8 INCH
    Width
    5.375 in
    Descriptions
    Description
    5 HOLE CROSS PLATE
    Product Type
    Raccord Plat
    Special Features
    Excellent corrosion reisistance
    Additional Information
    Number of Holes
    5 in
    Manufacturer Information
    Brand
    Superstrut
    Manufacturers Part Number
    AB253
    GTIN
    00616013273777
    UPC
    616013273777
    Taxonomies, Classifications, and Categories
    Category Description
    STRUT CHANNEL
    Type
    Fittings, Brackets & Hardware
    Packaging
    Weight per each
    0.94
    Carton
    25
    Uses, Certifications, and Standards
    Application
    For use in metal framing applications
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Stuttgart


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AB253

    Type in the slang term you'd like to suggest.

* All prices subject to change.