ABW318SFC120 - Cbty 18X120 Al SLD FLNG CVR

T&B Cable Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABW318SFC120
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
ABW318SFC120
Description
Cbty 18X120 Al SLD FLNG CVR
Cover, 1/2 In Trade Size, Aluminum, 120 X 18 In Size, 11.26 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
622538085900 / 00622538085900
Weight per unit
11.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ABW318SFC120 - Large Image
 
ABW318SFC120 - Small Image
 
ABW318SFC120 - Small Image
 
ABW318SFC120 - Large Image
 
ABW318SFC120 - Video
Specifications Sheets
 
 
ABW318SFC120 - Specification Sheet
Other Links
 
 
ABW318SFC120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
120 x 18 in
Length
120
Width
18
Descriptions
Product Type
Cover
Long Description
Cover, 1/2 in Trade Size, Aluminum, 120 x 18 in Size, 11.26 lb
Short Description
Cover, 1/2 in, Aluminum
Description
CBTY 18X120 AL SLD FLNG CVR
Additional Information
for use with
Cable Tray
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
T&B Cable Tray
Manufacturers Part Number
ABW318SFC120
GTIN
00622538085900
UPC
622538085900
Taxonomies, Classifications, and Categories
Type
Solid covers
Category Description
WIRE DUCT AND COVERS
Trade Size
Trade Size
1/2 in
Packaging
Weight
11.26 lb
Weight per each
11.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat