ADR21 - 2/0 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $2.12 (Each)
  • $2.12 (Each)

  • $52.95 (Per 25)

  • $211.80 (Per 100)

Availability: In Stock Locally
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
ADR21
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR21
Description
2/0 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-15/32 In Overall Length, Screw Terminal, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610082 / 5415022348392 / 00783786610082
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$52.95 (Per 25)
Resources
360 Images
 
 
ADR21 - 360 Image
Images
 
 
ADR21 - Large Image
 
ADR21 - Large Image
 
ADR21 - Large Image
 
ADR21 - Large Image
 
ADR21 - Small Image
 
ADR21 - Large Image
Other Links
 
 
ADR21 - Other
 
ADR21 - Other
Attachments
 
 
ADR21 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tin Plated
Dimensions and Weight
Overall Length
1-15/32 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #14 AWG Conductor Size, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 1-15/32 in Overall Length, Screw Terminal, 0.03 lb/EA
Short Description
2/0 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L
Special Features
Easy Installation;No Special Tools Required
extra long description
ABB ADR21 AL CONN 2/0-14 AWG
Description
2/0 AL/CU 1 CONDUCT LUG
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
2/0 AWG (Stranded)
For Stud Size
1/4 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
25 CT;250 PK
for use with
Copper and Aluminum Conductor
Number of Mounting Holes
1
Manufacturer Information
sub brand
Blackburn
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR21
GTIN
00783786610082
UPC
783786610082
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat