We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
AMT20 - TAB

Also in stock

IT10 - 1/0-#14 Polaris Insul-Tap Connector - Nsi Industries
$19.00Per Each

Nsi Industries
1/0-#14 Polaris Insul-Tap Connector


View or Compare

AMT20 - Two 2/0-#14 Awg Connector

Blackburn

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AMT20
    Manufacturer
    Blackburn
    Manufacturer's Part Number
    AMT20
    Description
    Two 2/0-#14 Awg Connector
    Amt Aluminum Multi-Tap Same Side Connector, 3-Port, PVC Insulated, Wire Range 2/0-14 STR, Length 1.41 Inches, Width 1.10 Inches, Height 1.35 Inches, Hex Size 5/16 Inch
    Slang Terms

    Suggest a New Term
    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Split Bolts
    UNSPSC
    39121410 - Terminal blocks
    UPC/EAN/GTIN
    783786259205 / 5415022245219 / 00783786259205
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $14.65 (1 Each)
    Carton
    $14.65 (1 Each)
    Standard Packaging
    $366.16 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    65 Each
    Resources
    Images
     
     
    AMT20 - Large Image
     
    AMT20 - Small Image
    Attachments
     
     
    AMT20 - Specification Sheet
    MSDS Sheets
     
     
    AMT20 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    ALUMINUM
    Wire Size
    2/0-14 Str
    Material, Color, and Finish
    Color
    BLACK
    Descriptions
    Product Type
    Insulated Aluminum Multi Tap Conn
    Long Description
    AMT Aluminum Multi-Tap Same Side Connector, 3-Port, PVC Insulated, Wire Range 2/0-14 Str, Length 1.41 Inches, Width 1.10 Inches, Height 1.35 Inches, Hex Size 5/16 Inch
    Description
    TWO 2/0-#14 AWG CONNECTOR
    special features
    PVC Insulation eliminates insulation failures and reduces outage costs. Removable port and screw plugs.
    Manufacturer Information
    Brand
    Blackburn
    Manufacturers Part Number
    AMT20
    GTIN
    00783786259205
    UPC
    783786259205
    Taxonomies, Classifications, and Categories
    Category Description
    SPLIT BOLTS
    Type
    AMT Connectors
    Packaging
    Weight per each
    0.25
    Carton
    1
    Package
    25
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    23 DFW RDC

    A-L

    Location Stock Available
    View Store
    42 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AMT20

    Type in the slang term you'd like to suggest.

* All prices subject to change.