B121ADJ - 1G Blue PVC Wbox Adjbrkt

Carlon

  • $9.86 (Each)
  • $9.86 (Each)

  • $236.74 (Per 24)

  • $986.40 (Per 100)
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
B121ADJ
Manufacturer
Carlon
Manufacturer's Part Number
B121ADJ
Description
1G Blue PVC Wbox Adjbrkt
Adjustable Outlet Box, PVC Material, Blue, 21 Cu.In Capacity, 1 Gang, Rectangular, Bracket, 3.65 In Length, 2.30 In Width, 3.32 In Height, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481149293 / 5415022505054 / 00034481149293
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$236.74 (Per 24)
Resources
Images
 
 
B121ADJ - Large Image
 
B121ADJ - Small Image
 
B121ADJ - Large Image
Specifications Sheets
 
 
B121ADJ - Specification Sheet
Other Links
 
 
B121ADJ - Other
 
B121ADJ - Other
Attachments
 
 
B121ADJ - Specification Sheet
Brochures
 
 
B121ADJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
3.65 in;92.7 mm
Width
2.30 in;58.4 mm
Height
3.32 in;84.3 mm
Descriptions
Description
1G BLUE PVC WBOX ADJBRKT
Product Type
Adjustable Outlet Box
Long Description
Adjustable Outlet Box, PVC Material, Blue, 21 cu.in Capacity, 1 Gang, Rectangular, Bracket, 3.65 in Length, 2.30 in Width, 3.32 in Height, 37.5 lb/100
Features
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket
Short Description
Adjustable Outlet Box, PVC, Blue, 21 cu.in
Special Features
Patented Design Allows for Adjustment from 0 in to 1-3/4 in After Installation
extra long description
ABB B121ADJ 1-G ADJ OUTL-BX 21CU 3.
Additional Information
Mounting Type
Bracket
Standards Met
UL E11461 Listed
package quantity
24 CT
Made in USA
yes
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B121ADJ
sub brand
Carlon(R)
GTIN
00034481149293
UPC
034481149293
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
24
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat