We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
B1400S10PG - TAB

B1400S10PG - Galv Slot CHNL

Superstrut

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    B1400S10PG
    Manufacturer
    Superstrut
    Manufacturer's Part Number
    B1400S 10PG
    Description
    Galv Slot CHNL
    Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Slotted Pre-Galvanized Steel With 7/16 Inch X 3 Inch Slots On 4 Inch Centers
    Slang Terms

    Suggest a New Term
    Categories
    Channel, Strut & Fittings - Channel & Strut  Mark as Incorrect
    Suggest a New Category
    Classification
    Strut Channel
    UNSPSC
    30101804 - Steel channels
    UPC/GTIN
    616013111888 / 00616013111888
    Weight per unit
    0.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $7.01 (1 Foot)
    Carton
    $70.08 (10 Feet)
    Standard Packaging
    $3,503.90 (500 Feet)
    Stock Availability
    Nacogdoches
    0 Feet
    All Stores
    20 Feet
    Resources
    Images
     
     
    B1400S10PG - Large Image
     
    B1400S10PG - Small Image
     
    B1400S10PG - Large Image
    MSDS Sheets
     
     
    B1400S10PG - MSDS Sheet
     
    B1400S10PG - MSDS Sheet
    Attachments
     
     
    B1400S10PG - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    PRE-GALVANIZED
    material composition
    Steel
    Dimensions and Weight
    Width
    1-5/8 INCH
    Length
    120
    Depth
    13/16 Inches
    Descriptions
    Product Type
    Slotted Channel-Pregalv
    Long Description
    Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Slotted Pre-Galvanized Steel with 7/16 Inch x 3 Inch Slots on 4 Inch Centers
    Description
    GALV SLOT CHNL
    special features
    Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces.
    Additional Information
    gauge
    14 Gauge
    slot size
    7/16 Inch
    Manufacturer Information
    Brand
    Super Strut
    Superstrut
    Manufacturers Part Number
    B1400S-10PG
    B1400S 10PG
    GTIN
    00616013111888
    UPC
    616013111888
    Taxonomies, Classifications, and Categories
    Category Description
    STRUT CHANNEL
    Type
    Metal Channels
    Packaging
    Weight per foot
    0.85
    Carton
    10
    Package
    500
    Uses, Certifications, and Standards
    Application
    Support and framing applications
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    Brownwood 20

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for B1400S10PG

    Type in the slang term you'd like to suggest.

* All prices subject to change.