B14250A - TAB

B14250A - Non Insulated 90

Sta-Kon

  • $35.83 (for 50 Each)
  • $0.72 (1 Each)
  • $35.83 (50 Each)
  • $71.66 (100 Each)
  • $179.15 (250 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    B14250A
    Manufacturer
    Sta-Kon
    Manufacturer's Part Number
    B14-250A
    Description
    Non Insulated 90
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Small Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Terminal Blocks
    UNSPSC
    39121447 - Wire terminal disconnect
    UPC/EAN/GTIN
    786210803357 / 5414363148418 / 00786210803357
    Weight per unit
    0.0038 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    50 Each
    Unit
    $0.72 (1 Each)
    Carton
    $35.83 (50 Each)
    Standard Packaging
    $179.15 (250 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    B14250A - Specification Sheet
     
    B14250A - Specification Sheet
     
    B14250A - Specification Sheet
    Images
     
     
    B14250A - Large Image
     
    B14250A - Large Image
     
    B14250A - Small Image
    Other Links
     
     
    B14250A - Other
     
    B14250A - Other
     
    B14250A - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    BRASS
    insulation
    None IN
    Material, Color, and Finish
    Finish
    TIN PLATED
    Descriptions
    Description
    NON INSULATED 90
    Product Type
    Non-Ins Fem-250 Flag Disc, 16-14 Le
    Special Features
    Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.
    Manufacturer Information
    Brand
    Sta-Kon
    Manufacturers Part Number
    B14-250A
    GTIN
    00786210803357
    UPC
    786210803357
    Taxonomies, Classifications, and Categories
    Category Description
    TERMINAL BLOCKS
    Type
    Disconnects
    Availability
    minimum qty
    50
    Packaging
    Weight per each
    0.0038
    Carton
    50
    Package
    250
    Uses, Certifications, and Standards
    standard
    UL E66716
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for B14250A

    Type in the slang term you'd like to suggest.

* All prices subject to change.