CP0250025 - Heat Shrink Tube 25FTRL

Shrink-Kon

  • $31.41 (Per Reel)
  • $31.41 (Per Reel)

  • $314.05 (Per 10 Reels)

  • $3,140.53 (Per 100 Reels)

Availability: Call for Availability

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP0250025
Manufacturer
Shrink-Kon
Manufacturer's Part Number
CPO250-0-25
Description
Heat Shrink Tube 25FTRL
Thin Wall Shrink Tube, Polyolefin Material, Black, 2200 Psi;15.0 Mpa Tensile Strength, 350 % Elongation At Break, 600 V Ac, #16 to 10 Awg Cable Size, 0.625 In Recovered Diameter, 1.25 In Expanded Diameter, 2:1 Shrink Ratio, -55 °C Operating Temperature, +135 °C Operating Temperature, 25 FT Length, 0.508 In Thickness, 5 Yr Shelf Life, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
786210851174 / 5415022255515 / 00786210851174
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$31.41 (Per Reel)
Carton
$31.41 (Per Reel)
Standard Packaging
$314.05 (Per 10 Reels)
Resources
Images
 
 
CP0250025 - Large Image
 
CP0250025 - Small Image
 
CP0250025 - Large Image
Specifications Sheets
 
 
CP0250025 - Specification Sheet
 
CP0250025 - Specification Sheet
Other Links
 
 
CP0250025 - Other
Attachments
 
 
CP0250025 - Specification Sheet
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
Polyolefin
Voltage Rating
600 V ac
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.508 in
Length
25
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 2200 psi;15.0 MPa Tensile Strength, 350 % Elongation at Break, 600 V ac, #16 to 10 AWG Cable Size, 0.625 in Recovered Diameter, 1.25 in Expanded Diameter, 2:1 Shrink Ratio, -55 °C Operating Temperature, +135 °C Operating Temperature, 25 ft Length, 0.508 in Thickness, 5 yr Shelf Life, 0.38 lb/EA
Features
To best meet your requirements for thin-wall heat-shrinkable tubing, Thomas & Betts welcomes the opportunity to cut bulk reels of tubing. Minimum order requirement is one standard bulk reel, and multiples thereof. See table for bulk reel length by size. Tubing cannot be cut smaller than 1/2 in. When ordering custom-cut lengths of tubing, order by piece, not by length. To determine the minimum number of pieces to order, simply figure how
Short Description
Thin Wall Shrink Tube, Polyolefin, Black
Special Features
Flame-Retardant;Cross-Linked Polyolefin
Description
HEAT SHRINK TUBE 25FTRL
extra long description
ABB CPO250-0-25 HTSHK THIN WALL 1/4
Additional Information
Tensile Strength
2200 psi;15.0 MPa
Elongation at Break
350 %
Cable Size
#16 to 10 AWG
Maximum Recovered Diameter
0.625 in
Minimum Expanded Diameter
1.25 in
Shrink Ratio
2:1
Minimum Operating Temperature
-55 °C
Maximum Operating Temperature
+135 °C
Shelf Life
5 yr
Standards Met
UL Listed 224;CSA Certified 22.2 No. 198.1, 125°C;MIL-DTL-23053/5 Class 1&2;AMS 3636 & 3637;DEF STAN 59-97, Issue 3, Type 2a;ASTM D412, ISO 37;ASTM D2671;ASTM D792, ISO/R1183;ASTM D2671, IEC 243
Made in USA
yes
package quantity
1 RE
Manufacturer Information
Brand
Thomas & Betts
sub brand
Shrink-Kon
Manufacturers Part Number
CPO250-0-25
GTIN
00786210851174
UPC
786210851174
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Heat Shrinkable Tubing
Packaging
Weight
0.38 lb/EA
Weight per reel
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Termination and Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat