CP1 - TAB

Also in stock

732SP - 732SP Safety Plate - Bridgeport Fittings
$13.99Per 100 Each

Bridgeport Fittings
732SP Safety Plate


View or Compare

CP1 - 732SP Safety Plate

Steel City

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CP1
    Manufacturer
    Steel City
    Manufacturer's Part Number
    CP-1
    Description
    732SP Safety Plate
    BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 34.13 In Overall Height
    Slang Terms
    Cable Protector, Nail-On Safety Plate, Safety Plate, Stud Plate
    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Boxes & Covers
    UNSPSC
    30102204 - Steel plate
    UPC/GTIN
    785991107951 / 00785991107951
    Weight per unit
    0.0663 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    CP1 - Specification Sheet
     
    CP1 - Specification Sheet
    Images
     
     
    CP1 - Large Image
     
    CP1 - Small Image
     
    CP1 - Large Image
    Other Links
     
     
    CP1 - Other
     
    CP1 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Color
    SILVER
    Dimensions and Weight
    Height
    2-37/64 Inches
    Length
    1-3/8 in
    Depth
    1/2 INCH
    Width
    1.375 in
    Descriptions
    Product Type
    Cable Protector Plate
    Description
    732SP SAFETY PLATE
    Long Description
    BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 34.13 in Overall Height
    Special Features
    Prevents Drills, Nails, and Screws from Penetrating through Wood Studs, Joists, Rafters or similar structural Wood members.
    Also Known As...
    Cable Protector
    Nail-On Safety Plate
    Safety Plate
    Stud Plate
    Manufacturer Information
    Brand
    SC Ind Box/Covr
    Steel City
    Manufacturers Part Number
    CP 1
    CP-1
    GTIN
    00785991107951
    UPC
    785991107951
    Taxonomies, Classifications, and Categories
    Category Description
    STEEL BOXES & COVERS
    Type
    Protector Plate
    Packaging
    Weight per each
    0.0663
    Carton
    100
    Uses, Certifications, and Standards
    Application
    Protects non-metallic sheathed cables or raceway type wires running through wood studs, joists, rafters, or similar structural wood members from accidental nail, screw or drill penetration
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CP1

    Type in the slang term you'd like to suggest.

* All prices subject to change.