CPC100 - 1" Galv Cobra Pipeclamp

Superstrut

  • $4.35 (Each)
  • $4.35 (Each)

  • $435.48 (Per 100)
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
CPC100
Manufacturer
Superstrut
Manufacturer's Part Number
CPC100
Description
1" Galv Cobra Pipeclamp
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 1 Inch, Cable Outer Diameter Range 1.100-1.400 Inches, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
616013107027 / 5415022256451 / 00616013107027
Weight per unit
0.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.35 (Each)
Carton
$435.48 (Per 100)
Resources
Images
 
 
CPC100 - Large Image
 
CPC100 - Large Image
 
CPC100 - Large Image
 
CPC100 - Large Image
 
CPC100 - Small Image
Other Links
 
 
CPC100 - Other
Attachments
 
 
CPC100 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Electrogalvanizing
Descriptions
Description
1" GALV COBRA PIPECLAMP
Product Type
1-Piece CBL/Pipe CLP 1IN STL
extra long description
ABB CPC100 1-PIECE CBL/PIPE CLP 1IN
Long Description
Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 1 Inch, Cable Outer Diameter Range 1.100-1.400 Inches, Steel
Special Features
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
CPC100
GTIN
00616013107027
UPC
616013107027
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.142
Carton
100
Uses, Certifications, and Standards
Application
Attaches a full range of EMT, Rigid conduit and cable to strut channels
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat