CTP250250 - GRD Comp C-Tap Conn

Color-Keyed

  • $71.67 (Each)
  • $71.67 (Each)

  • $1,791.85 (Per 25)

  • $7,167.39 (Per 100)
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
CTP250250
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP250250
Description
GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 Awg STR to 250 Kcmil Tap Conductor Size, 1.97 In Thickness, Copper Material, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210331102 / 5415022348637 / 00786210331102
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.67 (Each)
Carton
$71.67 (Each)
Standard Packaging
$1,791.85 (Per 25)
Resources
360 Images
 
 
CTP250250 - 360 Image
Images
 
 
CTP250250 - Large Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
 
CTP250250 - Small Image
Other Links
 
 
CTP250250 - Other
 
CTP250250 - Other
Attachments
 
 
CTP250250 - Specification Sheet
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
Copper
Conductor Size
3/0 AWG - 250 kcmil
Dimensions and Weight
Thickness
1.97 in;50.0 mm
Descriptions
Description
GRD COMP C-TAP CONN
Product Type
C-Tap
Long Description
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 AWG STR to 250 kcmil Tap Conductor Size, 1.97 in Thickness, Copper Material, 0.23 lb
Short Description
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
extra long description
ABB CTP250250 C-TAP, 3/0-250 MAIN A
Additional Information
Number of Terminals
1
Compatible Wire Size
#1 STR to #2/0 STR
Tap Conductor Size
#3/0 AWG STR to 250 kcmil
package quantity
1 CA;25 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
CTP250250
Brand
COLOR-KEYED
GTIN
00786210331102
UPC
786210331102
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight
0.23 lb
Weight per each
0.232
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat