We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
D838E - TAB

D838E - Non-Insul. Ring 3/8 Hole

Sta-Kon

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    D838E
    Manufacturer
    Sta-Kon
    Manufacturer's Part Number
    D8-38
    Description
    Non-Insul. Ring 3/8 Hole
    Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .59 Inches, Bolt Hole 3/8 Inch, Wire Range #8 Awg, Copper, Tin Plated
    Slang Terms

    Suggest a New Term
    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Sta-Kon Type Terminals
    UNSPSC
    39121432 - Electrical terminals
    UPC/EAN/GTIN
    786210804491 / 5414363150152 / 00786210804491
    Weight per unit
    0.02 L
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $1.86 (each)
    Carton
    $1.86 (1 units)
    Standard Packaging
    $46.59 (25 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    D838E - Large Image
     
    D838E - Small Image
    Attachments
     
     
    D838E - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Brand
    Sta-Kon
    Category Description
    STA-KON TYPE TERMINALS
    Description
    NON-INSUL. RING 3/8 HOLE
    Documents
    Yes
    Long Description
    Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .59 Inches, Bolt Hole 3/8 Inch, Wire Range #8 AWG, Copper, Tin Plated
    Manufacturers Part Number
    D8-38
    Material
    COPPER
    Picture
    Yes
    Product Type
    Non-Ins - BS Ring Term, 8, 3/8, Met
    special features
    These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire.
    Type
    Ring Terminal
    Voltage Rating
    600
    Wire Size
    8
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • 11086
        - RING TERMINAL
    • 83-0451 - Ideal
        - TERM BARE RING 8 AWG 3 8 -25PK
    • 83-0451
        Ring Lug - RING TERMINAL
    • C10613 - PECO
        Ring Lug - RING TERMINAL
    • C10613 - Peco Fasteners
        - 8 GAUG-STUD SZ-3/8 BAR RNG TERMNL 81106
    • D8-38 - Sta-Kon
        - NON-INS BS RNG TERM #8 AWG 3/8 BOLT
    • D8-38 - SK
        Ring Lug - RING TERMINAL
    • M8-38RX - 3M
        - Ring Nn-Insulated, 10/bottle
    • M8-38RX - SCOTCHLOK
        Ring Lug - RING TONGUE
    • P8-38R-Q - Panduit
        - Ring,Non-Insul,8AWG,3/8IN STUD,PK25
    • P8-38R-Q - PANDUIT CORP
        Ring Lug - NON-INSULATED RING TERMINAL
    • R2E38
        Ring Lug - TERMINAL RING LUG
    • R8-38 - Greaves
        - RING TERM #8AWG 3/8 STUD
    • R8-38
        Ring Lug - TERMINAL RING LUG
    • R8-38
        Ring Lug - TERMINAL RING LUG
    • S8-38R-Q - PANDUIT CORP
        Ring Lug - NON-INSULATED TUBULAR RING TERMINAL
    • YAV8CL3BOX - BURNDY
        Ring Lug - RING TONGUE COMPRESSION TERMINAL

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for D838E

    Type in the slang term you'd like to suggest.

* All prices subject to change.