E97BR2 - Floor Box Cover

Carlon

  • $219.33 (Each)
  • $219.33 (Each)

  • $1,096.65 (Per 5)
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
E97BR2
Manufacturer
Carlon
Manufacturer's Part Number
E97BR2
Description
Floor Box Cover
Floor Box Cover, Non-Metallic Material, Brass, 5.50 In Diameter, 1.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481175575 / 00034481175575
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.33 (Each)
Standard Packaging
$1,096.65 (Per 5)
Resources
Images
 
 
E97BR2 - Large Image
 
E97BR2 - Small Image
 
E97BR2 - Large Image
Other Links
 
 
E97BR2 - Other
Attachments
 
 
E97BR2 - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Finish
Brass
Color
Brass
Dimensions and Weight
Diameter
5.50 in
Descriptions
extra long description
ABB E97BR2 TWO DOOR DUPLEX BRASS FL
Description
FLOOR BOX COVER
Product Type
Floor Box Cover
Long Description
Floor Box Cover, Non-Metallic Material, Brass, 5.50 in Diameter, 1.55 lb/EA
Features
Two Door Cover for Round Floor Box, Brass, For use with Duplex Devices.
Short Description
Floor Box Cover, Non-Metallic, Brass
Special Features
Screws concealed under doors
Additional Information
for use with
Tile and Carpet Applications;Doors
Standards Met
UL E11461
package quantity
1 ct
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E97BR2
sub brand
Carlon
GTIN
00034481175575
UPC
034481175575
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
1.55 lb/EA
Weight per each
1.55
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For tile and carpet applications
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat