E97DSS - Plastic Duplex RCPT Slate

Carlon

  • $116.77 (Each)
  • $116.77 (Each)

  • $1,167.70 (Per 10)
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
E97DSS
Manufacturer
Carlon
Manufacturer's Part Number
E97DSS
Description
Plastic Duplex RCPT Slate
Floor Box Cover, Thermoplastic, Slate, 5.69 In Diameter, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481114888 / 00034481114888
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.77 (Each)
Carton
$1,167.70 (Per 10)
Resources
Images
 
 
E97DSS - Large Image
 
E97DSS - Small Image
 
E97DSS - Large Image
Other Links
 
 
E97DSS - Other
Attachments
 
 
E97DSS - Specification Sheet
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
Thermoplastic
Material, Color, and Finish
Color
Slate
Dimensions and Weight
Diameter
5.69 in
Descriptions
Description
PLASTIC DUPLEX RCPT SLATE
Product Type
Floor Box Cover
Long Description
Floor Box Cover, ThermoPlastic, Slate, 5.69 in Diameter, 0.37 lb/EA
Features
Cover for Round Floor Box, Diameter 5.69 Inches, Color Slate, Non-Metallic, For use with Duplex Devices.
Short Description
Floor Box Cover, Thermoplastic, Slate
Special Features
High Impact Resistant
extra long description
ABB E97DSS DUPLEX RECEP FLR BOX CVR
Additional Information
for use with
Tile and Carpet Applications
Standards Met
UL E11461
package quantity
10 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E97DSS
sub brand
Carlon
GTIN
00034481114888
UPC
034481114888
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
0.37 lb/EA
Weight per each
0.365
Carton
10
Uses, Certifications, and Standards
Application
For tile and carpet applications
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat