E987R - 6X6X4 PVC JCT Box

Carlon

  • $35.21 (Each)
  • $35.21 (Each)

  • $352.14 (Per 10)

  • $3,521.39 (Per 100)
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
E987R
Manufacturer
Carlon
Manufacturer's Part Number
E987R
Description
6X6X4 PVC JCT Box
Molded Junction Box, Length 6 Inch X Width 6 Inch X Depth 4 Inch, Material Polycarbonate, Color Gray, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481066866 / 5415022248166 / 00034481066866
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.21 (Each)
Carton
$352.14 (Per 10)
Resources
Images
 
 
E987R - Large Image
 
E987R - Large Image
 
E987R - Large Image
 
E987R - Large Image
 
E987R - Small Image
Other Links
 
 
E987R - Other
Attachments
 
 
E987R - Specification Sheet
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
Polycarbonate
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6 Inches x 6 Inches x 4 Inches
Descriptions
Description
6X6X4 PVC JCT BOX
Product Type
6 X 6 X 4 In PVC Junction Box 10PK
extra long description
ABB E987R 6 X 6 X 4 IN PVC JUNCTION
Long Description
Molded Junction Box, Length 6 Inch x Width 6 Inch x Depth 4 Inch, Material Polycarbonate, Color Gray, Pack of 10
Special Features
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E987R
GTIN
00034481066866
UPC
034481066866
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Rigid Non-Metallic Conduit Junction Boxes
Packaging
Weight per each
1.25
Carton
10
Uses, Certifications, and Standards
Application
Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat